Speedaire
Air Cylinder, 80 mm Bore, 50 mm Stroke, ISO Double Acting
Mfr # 5VMC2
Zoro # G0179112
Free Shipping & Returns
$273.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cylinder Action Double Acting
- Bore Dia. 80 mm
- Max. Pressure 145 psi
- Body Material Aluminum
- Rod Dia. 25 mm
Explore More Products
- SPEEDAIRE Air Cylinder, 3/4 in Bore, 6 in Stroke, Round Body Double Acting NCDMR075-0600
- SPEEDAIRE Air Cylinder, 1 1/2 in Bore, 36 in Stroke, Rodless Double Acting 5PDY9
- SPEEDAIRE Air Cylinder, 1 1/2 in Bore, 2 in Stroke, Round Body Double Acting 5ZEA3
- SPEEDAIRE Air Cylinder, 63 mm Bore, 50 mm Stroke, ISO Double Acting 5VMA5
- SPEEDAIRE Air Cylinder, 40 mm Bore, 500 mm Stroke, Rodless Double Acting CY3B40TN-500
- SPEEDAIRE Air Cylinder, 2 1/2 in Bore, 12 in Stroke, NFPA Double Acting 5VLF0
- SPEEDAIRE Air Cylinder, 16 mm Bore, 25 mm Stroke, ISO Double Acting C85E16-25
- SPEEDAIRE Air Cylinder, 12 mm Bore, 25 mm Stroke, ISO Double Acting CD85F12-25-B
- SPEEDAIRE Air Cylinder, 6 in Bore, 22 in Stroke, NFPA Double Acting 5VAC3
- FESTO Standards-Based Cylinder DSNU-16-50-P-A DSNU-16-50-P-A
- FESTO Short-Stroke Cylinder ADVC-32-25-I-P-A ADVC-32-25-I-P-A
- Speedaire Pneumatic System Components