Speedaire
Air Cylinder, 80 mm Bore, 200 mm Stroke, ISO Double Acting
Mfr # 5VMC5
Zoro # G0179146
Free Shipping & Returns
$320.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cylinder Action Double Acting
- Bore Dia. 80 mm
- Max. Pressure 145 psi
- Body Material Aluminum
- Rod Dia. 25 mm
Explore More Products
- SPEEDAIRE Air Cylinder, 9/16 in Bore, 3 in Stroke, Round Body Double Acting NCDMB056-0300
- SPEEDAIRE Air Cylinder, 25 mm Bore, 200 mm Stroke, ISO Double Acting CD85E25-200-B
- SPEEDAIRE Air Cylinder, 1 1/4 in Bore, 4 in Stroke, Round Body Double Acting 5ZEF2
- SPEEDAIRE Air Cylinder, 2 1/2 in Bore, 4 in Stroke, NFPA Double Acting 5VLD4
- SPEEDAIRE Air Cylinder, 2 1/2 in Bore, 10 in Stroke, Round Body Double Acting 5VNN4
- SPEEDAIRE Air Cylinder, 1 1/2 in Bore, 1 1/2 in Stroke, NFPA Double Acting 5TDY0
- SPEEDAIRE Air Cylinder, 2 1/2 in Bore, 18 in Stroke, Round Body Double Acting 5VNP2
- SPEEDAIRE Air Cylinder, 1 1/16 in Bore, 1/2 in Stroke, Round Body Double Acting NCDMC106-0050
- SPEEDAIRE Air Cylinder, 3 1/4 in Bore, 5 1/2 in Stroke, NFPA Double Acting 5VAH7
- FESTO Linear Drive 25MM 8Bar 1500MM Pneumatic Cylinder DGPL-25-1500-PPV-A-KF-B
- SPEEDAIRE Air Cylinder, 2 1/2 in Bore, 36 in Stroke, Rodless Double Acting 5PED4
- Speedaire Pneumatic System Components