Speedaire
Air Cylinder, 100 mm Bore, 100 mm Stroke, ISO Double Acting
Mfr # 5VMC8
Zoro # G0179173
Free Shipping & Returns
$396.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cylinder Action Double Acting
- Bore Dia. 100 mm
- Max. Pressure 145 psi
- Body Material Aluminum
- Rod Dia. 25 mm
Explore More Products
- SPEEDAIRE Air Cylinder, 1 1/16 in Bore, 2 in Stroke, Round Body Double Acting NCDMB106-0200
- SPEEDAIRE Air Cylinder, 3/4 in Bore, 3 in Stroke, Round Body Double Acting 5ZED9
- SPEEDAIRE Air Cylinder, 3/4 in Bore, 12 in Stroke, Round Body Double Acting NCDME075-1200
- SPEEDAIRE Air Cylinder, 9/16 in Bore, 3 in Stroke, Round Body Double Acting 5MMF2
- SPEEDAIRE Air Cylinder, 1 1/2 in Bore, 2 in Stroke, Compact Double Acting 5YCL3
- SPEEDAIRE Air Cylinder, 2 in Bore, 5 in Stroke, Round Body Double Acting 5VNJ6
- SPEEDAIRE Air Cylinder, 3 1/4 in Bore, 29 in Stroke, NFPA Double Acting 5UZP1
- SPEEDAIRE Air Cylinder, 5 in Bore, 13 in Stroke, NFPA Double Acting 5VLV2
- SPEEDAIRE Air Cylinder, 3 1/4 in Bore, 8 1/2 in Stroke, NFPA Double Acting 5VLG5
- SPEEDAIRE Air Cylinder, 1 1/2 in Bore, 2 in Stroke, Round Body Double Acting 5ZEA3
- FESTO Compact Cylinder ADN-40-20-A-PPS-A ADN-40-20-A-PPS-A
- Speedaire Air Cylinders