Speedaire
Air Cylinder, 100 mm Bore, 200 mm Stroke, ISO Double Acting
Mfr # 5VMD0
Zoro # G0179191
Free Shipping & Returns
$435.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cylinder Action Double Acting
- Bore Dia. 100 mm
- Max. Pressure 145 psi
- Body Material Aluminum
- Rod Dia. 25 mm
Explore More Products
- SPEEDAIRE Air Cylinder, 3 1/4 in Bore, 9 1/2 in Stroke, NFPA Double Acting 5UZJ3
- SPEEDAIRE Air Cylinder, 3 1/4 in Bore, 24 in Stroke, NFPA Double Acting 5VLK0
- SPEEDAIRE Air Cylinder, 2 in Bore, 2 in Stroke, ISO Double Acting 6ZC52
- SPEEDAIRE Air Cylinder, 2 in Bore, 8 in Stroke, Round Body Double Acting 5VMR9
- SPEEDAIRE Air Cylinder, 1 1/16 in Bore, 10 in Stroke, Round Body Double Acting NCDMB106-1000
- SPEEDAIRE Air Cylinder, 3 in Bore, 2 in Stroke, Compact Double Acting 5YCP4
- SPEEDAIRE Air Cylinder, 16 mm Bore, 40 mm Stroke, ISO Double Acting C85F16-40
- SPEEDAIRE Air Cylinder, 2 in Bore, 6 1/2 in Stroke, NFPA Double Acting 5VLA5
- SPEEDAIRE Air Cylinder, 2 in Bore, 1/4 in Stroke, Compact Double Acting 5YCU4
- SPEEDAIRE Air Cylinder, 2 in Bore, 1/2 in Stroke, Compact Double Acting 5YCU5
- FESTO Short-Stroke Cylinder ADVC-32-25-I-P-A ADVC-32-25-I-P-A
- Speedaire Air Cylinders