- Home
- /
- Safety
- /
- Personal Protective Equipment (PPE)
- /
- Gloves & Hand Protection
- /
- Cut-Resistant Gloves
- /
- Cut Resistant Gloves, Yellow/Black, 2XL, PR
Shop Alternate Products
This Product is Discontinued
Showa
Cut Resistant Gloves, Yellow/Black, 2XL, PR (Discontinued)
Mfr # 250-11
Zoro # G0179356
This Product is Discontinued
Key Features
- ANSI/ISEA Cut Level 4
- Size 2XL
- Color Black, Yellow
- Glove Coating Material Nitrile
- Palm Material Nitrile
Customers Also Purchased
- Brand Showa
-
MFR #
250-11
-
Zoro #
G0179356
- UPC # 038054991418
- Country of Origin United States
- Category Cut-Resistant Gloves
Dimensions
Size | 2XL |
Glove Length | 12 in |
Length | 10" |
Glove Size | 2XL |
Details
Item | Cut Resistant Gloves |
ANSI/ISEA Cut Level | 4 |
Color | Black, Yellow |
Glove Coating Material | Nitrile |
Palm Material | Nitrile |
Glove Hand Style | Left and Right |
Finger Style | Full |
ANSI/ISEA Abrasion Level | 6 |
ANSI Puncture Newtons | Greater Than 100 |
Glove Coating Coverage | Palm and Fingers |
Coating Finish | Smooth |
Suggested Use Environment | Dry/Light Oil |
ANSI/ISEA Puncture Force | Greater Than 100 |
Glove Coating Finish | Smooth |
Standards | ANSI |
ANSI/ISEA Puncture Level | 4 |
Finger Material | Nitrile |
Glove Lining Material - Cut Resistant | Kevlar(R), Stainless Steel |
Lining | kevlar(R) |
Application | Oily Surfaces, Metal Stamping, Mechanical And Automotive, |
Cuff | Knit |
Gauge | 13 |
Abrasion Resistant | Yes |
Coating Material | Nitrile |
ANSI Abrasion Cycles | Greater Than 20,000 |
Cut | Clute |
Cut Resistant | Yes |
Thumb Style | Straight |
Glove Cut | Clute |
ANSI Cut Grams | 3367 |
Puncture Resistant | Yes |
Coating Coverage | Palm |
ANSI/ISEA Cut Level - 2011 | 4 |
ANSI/ISEA Cut Load | 3367 |
ANSI/ISEA Abrasion Cycles | Greater Than 20,000 |
ANSI/ISEA Cut Grams | 3367 |
Hand Style | Left and Right |
Description
Cut Resistant Gloves, ANSI/ISEA Abrasion Level 6, Standards ANSI, Glove Hand Style Left and Right, 1 Pair