Shop Alternate Products
This Product is Discontinued
John Deere
Size 10 Women's 6" Work Boot Steel Work Boots, Brown (Discontinued)
Mfr # JD3612
Zoro # G0180765
Free Shipping & Returns
This Product is Discontinued
Key Features
- Footwear Style 6 in Work Boot
- Gender Women's
- Size 10
- Waterproof No
- Standards ASTM 175/C75