Princeton Tec
Industrial Spotlight, LED, Green
Mfr # S522-NY
Zoro # G0181645
$118.75
12% off
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flashlight Grade Industrial
- Lighting Technology LED
- Lumens Range 450 to 750
- Flashlight Body Material Plastic
- Flashlight Battery Type Alkaline
Explore More Products
- PRINCETON TEC Industrial Spotlight, LED, Black S722-BK
- PRINCETON TEC Industrial Spotlight, LED, Green S722-NY
- PRINCETON TEC Industrial Spotlight, LED, Black S522-BK
- FOXFURY Lighting System, 240W, LED, 150 in. Max. H 200-1200
- LITEZALL Rechargeable Pathfinder Spot Light LA-SPOTSM-4/8
- RAILHEAD GEAR Rechargeable Safety Light, Blue, LED, Solar M18-SOLAR B
- TRAILFX LED LIGHTS 3112 Length 165 Watt 8 Degree Spot 90 Degree Flood Beam Combination 30SRSCMB
- J.W. SPEAKER Work Light, LED, White, Spot Beam Pattern 770 XD
- KEEN Smart Lighting Spot Light, White KE2157662
- HAPPYLIGHT High Performance Solar SpotLight HA52289
- RAILHEAD GEAR Warning Strobe, Amber, LED, 12 to 90VDC, Depth: 4 in M490-LED DCA
- Princeton Tec Spot Lights