Vermont Gage
Pin Gage, Minus, 0.047 In, Black
Mfr # 911204700
Zoro # G0181867
$3.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Cylindrical
- Material Steel
- Nominal Size 0.047"
- Grade Class ZZ
- Measuring Range (In.) 0.047
Explore More Products
- VERMONT GAGE Pin Gage, Minus, 0.097 In, Black 911209700
- VERMONT GAGE Pin Gage, Plus, 0.309 In, Black 911130900
- VERMONT GAGE Pin Gage, Minus, 0.0800 In, Black 911208000
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 0.2495 111324950
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 0.094 111109400
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 8.02mm 112208020
- VERMONT GAGE Pin Gage, Plus, 0.789 In, Black 911178900
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 2.67mm 112402670
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 8.04mm 112208040
- VERMONT GAGE Pin Gage, Minus, 0.0150 In, Black 911201500
- VERMONT GAGE Pin Gage, Minus, 0.123 In, Black 911212300
- Vermont Gage Precision Gauges & Accessories