Vermont Gage
Pin Gage, Minus, 0.084 In, Black
Mfr # 911208400
Zoro # G0182201
Sold in multiples of 3 for $10.05
$10.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Cylindrical
- Material Steel
- Nominal Size 0.084"
- Grade Class ZZ
- Measuring Range (In.) 0.084
Explore More Products
- VERMONT GAGE Pin Gage, Minus, 0.254 In, Black 911225400
- VERMONT GAGE Gage Pin Set, ZZ, Plus, .0115"-.2505" 101300300
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 0.094 111109400
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 0.005 111100500
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 0.0115 111401150
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 1.32mm 112201320
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 0.6385 111463850
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 18.84mm 112118840
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 0.4455 111444550
- HHIP 3 X 1-5/16 X 2-3/8" Steel V-Block Set 3402-1303
- STARRETT Pin Gage Set, Plus, 0.251-0.500 In S4004-500
- Vermont Gage Precision Measuring Tools