Vermont Gage
Pin Gage, Minus, 0.197 In, Black
Mfr # 911219700
Zoro # G0183066
Sold in multiples of 3 for $11.25
$11.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Cylindrical
- Material Steel
- Nominal Size 0.197"
- Grade Class ZZ
- Measuring Range (In.) 0.197
Explore More Products
- VERMONT GAGE Pin Gage, Plus, 0.063 In, Black 911106300
- VERMONT GAGE Pin Gage, Plus, 0.128 In, Black 911112800
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 0.236 111123600
- VERMONT GAGE Gage Pin Set, ZZ, Minus, 1.30mm-2.98mm 102201350
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 0.998 111199800
- VERMONT GAGE Pin Gage, Plus, 0.500 In, Black 911150000
- VERMONT GAGE Pin Gage, Plus, 0.295 In, Black 911129500
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 14.85mm 112314850
- VERMONT GAGE Gage Pn Set, ZZ, Mns, .061"-.5005", 880 pcs. 101202200
- INTERNATIONAL PRECISION INSTRUMENTS iGAGING 2 Pairs of V-Block SET 36-VB8
- VERMONT GAGE Pin Gage Set, Minus, 0.251-0.500 In, Black 901200500
- Vermont Gage Precision Gauges & Accessories