Southwire
Fixture Wire, TFFN, 18 AWG, 500 ft, Black, Nylon Jacket, PVC Insulation
Mfr # 27021501
Zoro # G0183626
$57.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Trade Designation TFFN
- Wire Size 18 AWG
- Length 500 ft
- Voltage 600V AC
- Jacket Color Black
Explore More Products
- SOUTHWIRE Building Wire, THHN, 12 AWG, 1,000 ft, Black, Nylon Jacket, PVC Insulation 58026504
- SOUTHWIRE Building Wire, THHN, 8 AWG, 500 ft, White, Nylon Jacket, PVC Insulation 20489112
- SOUTHWIRE Building Wire, THHN, 14 AWG, 100 ft, Black, Nylon Jacket, PVC Insulation 11579084
- SOUTHWIRE Building Wire, THHN, 1 AWG, 500 ft, Black, Nylon Jacket, PVC Insulation 20504702
- SOUTHWIRE Machine Tool Wire, AWM, MTW, TEW, 18 AWG, 500 ft, Gray, PVC Insulation 411010509
- SOUTHWIRE Building Wire, THHN, 14 AWG, 50 ft, Black, Nylon Jacket, PVC Insulation 22955983
- SOUTHWIRE Building Wire, THHN, 10 AWG, 1,250 ft, Blue, Nylon Jacket, PVC Insulation 58022205
- SOUTHWIRE 1 AWG UL THHN Building Wire, Bare copper, 19 Strand, PVC, 600V, Black, Sold by the FT 000000000020504701
- SOUTHWIRE Romex Building Wire, 12 AWG Wire, 2 -Conductor, 75 m L, Copper Conductor, PVC Sheath, Red Sheath 47230876
- CAROL Machine Tool Wire, AWM, MTW, TEW, TFF, 16 AWG, 500 ft, Red, PVC Insulation 76512.18.03
- DOOMSDAY 112-3873J 500 ft. Red 10 Stranded Building Wire DO2671593
- Southwire Building Wire