Southwire
Building Wire, THHN, 14 AWG, 100 ft, White, Nylon Jacket, PVC Insulation
Mfr # 11580884
Zoro # G0184134
$47.93
11% off
$42.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Trade Designation THHN
- Wire Size 14 AWG
- Length 100 ft
- Voltage 600V AC
- Jacket Color White
Explore More Products
- SOUTHWIRE Machine Tool Wire, AWM, MTW, TEW, 12 AWG, 500 ft, White, PVC Insulation 411040501
- SOUTHWIRE Building Wire, THHN, 14 AWG, 50 ft, White, Nylon Jacket, PVC Insulation 11580883
- SOUTHWIRE Building Wire, THHN, 8 AWG, 500 ft, Brown, Nylon Jacket, PVC Insulation 23847712
- SOUTHWIRE Fixture Wire, TFFN, 16 AWG, 500 ft, Blue, Nylon Jacket, PVC Insulation 27035501
- SOUTHWIRE Fixture Wire, TFFN, 18 AWG, 500 ft, White, Nylon Jacket, PVC Insulation 27022301
- SOUTHWIRE Building Wire, THHN, 14 AWG, 500 ft, Orange, Nylon Jacket, PVC Insulation 11585701
- SOUTHWIRE Building Wire, THHN, 10 AWG, 1,250 ft, Green/Yellow, Nylon Jacket, PVC Insulation 58456705
- SOUTHWIRE Building Wire, THHN, 10 AWG, 1,250 ft, Blue/White, Nylon Jacket, PVC Insulation 58026105
- SOUTHWIRE Building Wire, 12 AWG Wire, 1 Conductor, 500 ft L, Copper Conductor, Nylon Sheath 12BLU-SOLX500
- SOUTHWIRE Building Wire, THHN, 14 AWG, 500 ft, Brown, Nylon Jacket, PVC Insulation 22962501
- SOUTHWIRE Building Wire, THHN, 10 AWG, 500 ft, Red, Nylon Jacket, PVC Insulation 11597201
- Southwire Building Wire