Southwire
Building Wire, THHN, 14 AWG, 500 ft, Purple, Nylon Jacket, PVC Insulation
Mfr # 21124301
Zoro # G0184292
$62.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Trade Designation THHN
- Wire Size 14 AWG
- Length 500 ft
- Voltage 600V AC
- Jacket Color Purple
Explore More Products
- SOUTHWIRE Fixture Wire, TFFN, 18 AWG, 500 ft, Green, Nylon Jacket, Vinyl Insulation 26981106
- SOUTHWIRE Fixture Wire, TFFN, 16 AWG, 500 ft, Pink, Nylon Jacket, PVC Insulation 27040501
- SOUTHWIRE Building Wire, THHN, 6 AWG, 100 ft, White, Nylon Jacket, PVC Insulation 20494108
- SOUTHWIRE Building Wire, THHN, 12 AWG, 50 ft, Green, Nylon Jacket, PVC Insulation 22968283
- SOUTHWIRE Building Wire, THHN, 6 AWG, 500 ft, Black, Nylon Jacket, PVC Insulation 20493301
- SOUTHWIRE Machine Tool Wire, MTW, 14 AWG, 500 ft, Purple, PVC Insulation 411030513
- SOUTHWIRE Building Wire, THHN, 10 AWG, 1,250 ft, Orange, Nylon Jacket, PVC Insulation 58025205
- SOUTHWIRE Romex Building Wire, 12 AWG Wire, 3 -Conductor, 75 m L, Copper Conductor, PVC Insulation, Nylon Sheath 47180576
- SOUTHWIRE Romex Building Wire, 8 AWG Wire, 3 -Conductor, 10 m L, Copper Conductor, PVC Insulation, Nylon Sheath 47182133
- SOUTHWIRE Building Wire, THHN, 12 AWG, 500 ft, Blue, Nylon Jacket, PVC Insulation 11590701
- SOUTHWIRE Building Wire, THHN, 14 AWG, 500 ft, Brown, Nylon Jacket, PVC Insulation 22962501
- Southwire Building Wire