Southwire
Building Wire, THHN, 14 AWG, 50 ft, Red, Nylon Jacket, PVC Insulation
Mfr # 11581683
Zoro # G0184362
$19.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Trade Designation THHN
- Wire Size 14 AWG
- Length 50 ft
- Voltage 600V AC
- Jacket Color Red
Explore More Products
- SOUTHWIRE Building Wire, THHN, 10 AWG, 100 ft, White, Nylon Jacket, PVC Insulation 22974084
- SOUTHWIRE Building Wire, THHN, 14 AWG, 500 ft, Orange, Nylon Jacket, PVC Insulation 11585701
- SOUTHWIRE Building Wire, THHN, 2/0, 500 ft, Green, Nylon Jacket, PVC Insulation 55611506
- SOUTHWIRE Building Wire, THHN, 12 AWG, 2,500 ft, Blue, Nylon Jacket, PVC Insulation 11590705
- SOUTHWIRE Building Wire, THHN, 14 AWG, 500 ft, Gray, Nylon Jacket, PVC Insulation 21466801
- SOUTHWIRE Building Wire, THHN, 14 AWG, 2,500 ft, Brown, Nylon Jacket, PVC Insulation 11586505
- SOUTHWIRE 500'RED 14 Sol BLDGWire, 500PK 11581658
- SOUTHWIRE Wire Bldg 6-Str Thhn 500Ft Grn 6GRN-STRX500
- SOUTHWIRE Romex Building Wire, 14 AWG Wire, 3 -Conductor, 20 m L, Copper Conductor, PVC Insulation, Nylon Sheath 47179720
- CAROL Machine Tool Wire, AWM, MTW, TEW, TFF, 18 AWG, 500 ft, White, PVC Insulation 76502.18.02
- SOUTHWIRE Building Wire, THHN, 14 AWG, 500 ft, Purple, Nylon Jacket, PVC Insulation 23956601
- Southwire Building Wire