Southwire
Building Wire, THHN, 14 AWG, 50 ft, Green, Nylon Jacket, PVC Insulation
Mfr # 11583283
Zoro # G0184371
$15.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Trade Designation THHN
- Wire Size 14 AWG
- Length 50 ft
- Voltage 600V AC
- Jacket Color Green
Explore More Products
- SOUTHWIRE Building Wire, THHN, 8 AWG, 500 ft, Brown, Nylon Jacket, PVC Insulation 23847712
- SOUTHWIRE Machine Tool Wire, AWM, MTW, TEW, 14 AWG, 500 ft, Black, PVC Insulation 411030508
- SOUTHWIRE Building Wire, THHN, 10 AWG, 2,500 ft, White, Nylon Jacket, PVC Insulation 22974006
- SOUTHWIRE Building Wire, THHN, 14 AWG, 500 ft, Gray, Nylon Jacket, PVC Insulation 21466801
- SOUTHWIRE Machine Tool Wire, AWM, MTW, TEW, 12 AWG, 500 ft, White, PVC Insulation 411040501
- SOUTHWIRE Machine Tool Wire, AWM, MTW, TEW, 16 AWG, 500 ft, Purple, PVC Insulation 411020513
- SOUTHWIRE Building Wire, 14 AWG Wire, 1 Conductor, 500 ft L, Copper Conductor, Nylon Sheath 14GRN-STRX500
- SOUTHWIRE Wire Bldg 12Str Thhn 500Ft Blu 12BLU-STRX500
- SOUTHWIRE Building Wire, THHN, 14 AWG, 2,500 ft, Beige, Nylon Jacket, PVC Insulation 32015005
- SOUTHWIRE Fixture Wire, TFFN, 16 AWG, 500 ft, Yellow, Nylon Jacket, PVC Insulation 27037101
- HILLMAN Wire Steel Galv 22Ga 100Ft 50135
- Southwire Building Wire