Southwire
Building Wire, THHN, 12 AWG, 50 ft, White, Nylon Jacket, PVC Insulation
Mfr # 11588183
Zoro # G0184676
$23.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Trade Designation THHN
- Wire Size 12 AWG
- Length 50 ft
- Voltage 600V AC
- Jacket Color White
Explore More Products
- SOUTHWIRE Building Wire, THHN, 12 AWG, 2,500 ft, Green, Nylon Jacket, PVC Insulation 22968206
- SOUTHWIRE 500'BLK 6 Str BLDG Wire, 500PK 20493301
- SOUTHWIRE Building Wire, THHN, 6 AWG, 500 ft, Gray, Nylon Jacket, PVC Insulation 25464905
- SOUTHWIRE Building Wire, THHN, 10 AWG, 50 ft, Red, Nylon Jacket, PVC Insulation 22975736
- SOUTHWIRE Building Wire, THHN, 14 AWG, 2,500 ft, White, Nylon Jacket, PVC Insulation 22956706
- SOUTHWIRE Building Wire, THHN, 10 AWG, 500 ft, Pink, Nylon Jacket, PVC Insulation 26053901
- SOUTHWIRE 50' 14Str BLK BLDG Wire 22955983
- SOUTHWIRE 14/2Nm-Wgx25Ft Building Wire 14/2NM-WGX25 8970410
- SOUTHWIRE Wire Build 14/2Nm Wgx25 Ft 15A 14/2NM-WGX25
- SOUTHWIRE Building Wire, THHN, 8 AWG, 500 ft, Orange, Nylon Jacket, PVC Insulation 23849312
- SOUTHWIRE Machine Tool Wire, AWM, MTW, TEW, 16 AWG, 500 ft, Pink, PVC Insulation 411020511
- Southwire Building Wire