Southwire
Building Wire, THHN, 10 AWG, 2,500 ft, Purple, Nylon Jacket, PVC Insulation
Mfr # 25333601
Zoro # G0184992
Free Shipping & Returns
$848.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Trade Designation THHN
- Wire Size 10 AWG
- Length 2,500 ft
- Voltage 600V AC
- Jacket Color Purple
Explore More Products
- SOUTHWIRE Machine Tool Wire, AWM, MTW, TEW, 10 AWG, 500 ft, White, PVC Insulation 411050501
- SOUTHWIRE Building Wire, THHN, 10 AWG, 100 ft, Black, Nylon Jacket, PVC Insulation 22973284
- SOUTHWIRE Romex Building Wire, 10 AWG Wire, 3 Conductor, 50 ft L, Copper Conductor, PVC Insulation 10/3NM-WGX50
- SOUTHWIRE Building Wire, THHN, 12 AWG, 500 ft, Red, Nylon Jacket, PVC Insulation 22966601
- SOUTHWIRE Fixture Wire, TFFN, 18 AWG, 500 ft, Yellow, Nylon Jacket, PVC Insulation 27026401
- SOUTHWIRE Fixture Wire, TFFN, 18 AWG, 500 ft, Green, Nylon Jacket, Vinyl Insulation 26981106
- SOUTHWIRE Building Wire, THHN, 14 AWG, 2,500 ft, Orange, Nylon Jacket, PVC Insulation 22961706
- SOUTHWIRE 14/2Nm-Wgx25Ft Building Wire 14/2NM-WGX25 8970410
- SOUTHWIRE Building Wire, XHHW, 10 AWG, 500 ft, Yellow, Nylon Jacket, PVC Insulation 37115303
- SOUTHWIRE Building Wire, THHN, 12 AWG, 2,500 ft, Red, Nylon Jacket, PVC Insulation 22966606
- SOUTHWIRE Building Wire, THHN, 10 AWG, 100 ft, Red, Nylon Jacket, PVC Insulation 11597208
- Southwire Building Wire