Shop Alternate Products
This Product is Discontinued
Waterloo
26" Rolling Cabinet 6-Drawers, Red, Steel (Discontinued)
Mfr # WCA-266RD
Zoro # G0185711
Free Shipping & Returns
This Product is Discontinued
Key Features
- Color Red
- Material Steel
- Number of Drawers 6
- Width 26"
- Depth 18"