Shop Alternate Products
This Product is Discontinued
John Deere
Work Shoes, Stl, Mn, 13, Walnut, PR (Discontinued)
Mfr # JD7323
Zoro # G0185954
Free Shipping & Returns
This Product is Discontinued
Key Features
- Footwear Width M
- Outsole Material Polyurethane
- Shank Material Steel
- Gender Men's
- Standards ASTM 175/C75