Shop Alternate Products
This Product is Discontinued
Zoro Select
Kingpinless Plate Caster, Swivel, Poly, 8 in, 2400 lb (Discontinued)
Mfr # TSH 200 PT15-ISO
Zoro # G0189710
Free Shipping & Returns
This Product is Discontinued
Key Features
- Overall Height 10"
- Swivel Raceway Type Single Ball
- Wheel Core Material Cast Iron
- Mounting Plate Size 4 5/16 in x 5 7/8 in
- Swivel Lock Type No Lock Included