Shop Alternate Products
This Product is Discontinued
Honey-Can-Do
Wood Suit Hanger, Cherry, PK12 (Discontinued)
Mfr # HNGT01210
Zoro # G0189777
This Product is Discontinued
Key Features
- Packs per Case 4
- Pack Count 3
- Type Open Hook
- Width (In.) 17 in
- Finish Cherry