Shop Alternate Products
This Product is Discontinued
Honey-Can-Do
Security Hangers, Maple, PK24 (Discontinued)
Mfr # HNG-01735
Zoro # G0189804
This Product is Discontinued
Key Features
- Depth (In.) 13/64
- Finish Maple
- Material Wood
- Type Closed Hook
- Width (In.) 17