Zoro Select
Landscape Edging, 24 ft., Silver, Aluminum
Mfr # 1806ML-24C
Zoro # G0189826
$41.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Material Aluminum
- Color Silver
- Total Length 24 ft
- Depth 4 in
Explore More Products
- ZORO SELECT Sod Anchor Pin, Steel, 6 in. x 1 in., PK75 31NG31
- ZORO SELECT Biodegradable Staple, 4 In, PK1000 BIO-DSTAKE4
- ZORO SELECT Paver/Landscape Edging, 6 Ft 8 In, Black BAR67
- ZORO SELECT Paver and Landscape Edging, 160 ft., Black 3100-20-8
- ZORO SELECT 10" Steel Anchor Spike, Silver, PK45 1989S-45C
- ZORO SELECT Anchor Spike, Plastic, 8in., Black, PK24 1989N-24C
- ZORO SELECT Paver Edging, 48 ft., Silver, Aluminum 1856-48C
- ZORO SELECT Landscape Edging, 24 ft., Black, Aluminum 1806BK-24C
- ZORO SELECT Landscape Edging, 24 ft., Bronze, Aluminum 1806BZ-24C
- YARD KING 5"H x 40'L Terrace Board Landscape Edging, Black (Includes 10 Stakes) YK95440
- SUNCAST Lawn Edging PCE2040
- Zoro Select Landscape Edging