Bansbach Easylift
Gas Spring, Steel, Force 600
Mfr # P3P3F42-250-607/600N
Zoro # G0189939
Free Shipping & Returns
$145.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Standard
- Force 600 lb
- Material Steel
- Rod Thread Size M8
- Compressed Length 14.1 in
Explore More Products
- BANSBACH EASYLIFT Gas Spring, Steel, Force 40, Rod Thread M5 AF640-069
- BANSBACH EASYLIFT Gas Spring, Steel, Force 80 AF041-112
- BANSBACH EASYLIFT Gas Spring, High Temperature, Force 20 60002D3
- BANSBACH EASYLIFT Shock Absorber, 33 lb., M12x1, 68mm L FA-1210KB1-C
- BANSBACH EASYLIFT Gas Spring, Steel, Force 550 AF544-008
- BANSBACH EASYLIFT Gas Spring, Traction, Steel, Force 60 22002A3
- BANSBACH EASYLIFT Gas Spring, Stainless Steel, Force 50 AN651-037
- BANSBACH EASYLIFT Gas Spring, Steel, Force 60, Rod Thread M5 AF640-071
- BANSBACH EASYLIFT BANSBACH Shock Absorber, Adjustable, Extension Force: 18.1N, Length: 110mm, Stroke: 16mm FA-2016ED-S
- BANSBACH EASYLIFT Gas Spring, Steel, Force 60 AF042-047
- SPD Welded Blade End Gas Spring GSWB3385179
- Bansbach Easylift Gas Springs & Dampers