Bansbach Easylift
Gas Spring, Steel, Force 15, Rod Thread M5
Mfr # AF640-066
Zoro # G0191317
$26.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Standard
- Material Steel
- Rod Thread Size M5
- Compressed Length 4.61 in
- Extended Length 8.15 in
Explore More Products
- BANSBACH EASYLIFT Gas Spring, Steel, Force 80, Rod Thread M5 AF640-073
- BANSBACH EASYLIFT Gas Spring, Steel, Force 20, Rod Thread M5 AF640-067
- BANSBACH EASYLIFT Gas Spring, Steel, Force 40, Rod Thread M5 AF640-069
- BANSBACH EASYLIFT BANSBACH Shock Absorber, Adjustable, Extension Force: 5.88N, Length: 58.9mm, Stroke: 8mm FWM-1008VBD-S
- BANSBACH EASYLIFT Gas Spring, High Temperature, Force 120 60003HD3
- BANSBACH EASYLIFT Gas Spring, Steel, Force 120 AF042-055
- BANSBACH EASYLIFT Shock Absorber, 231 lb., M27x1.5,117.5mm L FK-2725M-S
- BANSBACH EASYLIFT Gas Spring, Locking, Steel, Force 100 KK2X1-013
- BANSBACH EASYLIFT Gas Spring, Stainless Steel, Force 120 AN041-039
- BANSBACH EASYLIFT Gas Spring, Steel, Force 500 AF543-009
- RAYMOND Gas Spring, Carbon Steel, Force 101 lb. EP2 24-060-BL
- Bansbach Easylift Gas Springs & Dampers