Bansbach Easylift

Gas Spring, Steel, Force 20, Rod Thread M5


$32.00
12% off
$27.99
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Type Standard
  • Material Steel
  • Rod Thread Size M5
  • Compressed Length 4.61 in
  • Extended Length 8.15 in
See all product information