Bansbach Easylift
Gas Spring, Steel, Force 30, Rod Thread M5
Mfr # AF640-068
Zoro # G0191335
$36.62
9% off
$33.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Standard
- Material Steel
- Rod Thread Size M5
- Compressed Length 4.61 in
- Extended Length 8.15 in
Explore More Products
- BANSBACH EASYLIFT Rotary Damper, Disk, 0.5 Nm FDT-47A-502
- BANSBACH EASYLIFT Gas Spring, Steel, Force 200 AF543-004
- BANSBACH EASYLIFT Gas Spring, Stainless Steel, Force 60 AN042-066
- BANSBACH EASYLIFT Gas Spring, Stainless Steel, Force 300 55402B
- BANSBACH EASYLIFT Gas Spring, Stainless Steel, Force 10 AN650-015
- BANSBACH EASYLIFT Gas Spring, High Temperature, Force 70 60000CD3
- BANSBACH EASYLIFT Gas Spring, Locking, Steel, Force 20lb KK2X3-001
- BANSBACH EASYLIFT BANSBACH Shock Absorber, Adjustable, Extension Force: 12.7N, Length: 84mm, Stroke: 14mm FL-1214H-S
- BANSBACH EASYLIFT Gas Spring, Locking, Steel, Force 250 KK2X4-009
- SPD Welded Blade End Gas Spring GSWB244789
- SPD Welded Blade End Gas Spring GSWB2409146
- Bansbach Easylift Gas Springs & Dampers