Bansbach Easylift
Gas Spring, Steel, Force 40, Rod Thread M5
Mfr # AF640-069
Zoro # G0191344
$27.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Standard
- Material Steel
- Rod Thread Size M5
- Compressed Length 4.61 in
- Extended Length 8.15 in
Explore More Products
- BANSBACH EASYLIFT Gas Spring, Steel, Force 50, Rod Thread M5 AF640-070
- BANSBACH EASYLIFT Gas Spring, Steel, Force 20, Rod Thread M5 AF640-067
- BANSBACH EASYLIFT Gas Spring, Steel, Force 70, Rod Thread M5 AF640-072
- BANSBACH EASYLIFT Gas Spring, Traction, Steel, Force 150 22029A3
- BANSBACH EASYLIFT Gas Spring, Steel, Force 225 AF242-076
- BANSBACH EASYLIFT Gas Spring, Steel, Force 120 AF042-068
- BANSBACH EASYLIFT BANSBACH Shock Absorber, Adjustable, Extension Force: 44.1N, Length: 188mm, Stroke: 30mm FWM-S3035TBD-S
- BANSBACH EASYLIFT Gas Spring, Stainless Steel, Force 20, AN041-029
- BANSBACH EASYLIFT Gas Spring, Steel, Force 110 AF040-035
- BANSBACH EASYLIFT Gas Spring, High Temperature, Force 90 60001ED3
- SPD Welded Blade End Gas Spring GSWB258622
- Bansbach Easylift Gas Springs & Dampers