Bansbach Easylift
Gas Spring, Steel, Force 50, Rod Thread M5
Mfr # AF640-070
Zoro # G0191353
$27.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Standard
- Material Steel
- Rod Thread Size M5
- Compressed Length 4.61 in
- Extended Length 8.15 in
Explore More Products
- BANSBACH EASYLIFT Gas Spring, Steel, Force 70, Rod Thread M5 AF640-072
- BANSBACH EASYLIFT Gas Spring, Steel, Force 15, Rod Thread M5 AF640-066
- BANSBACH EASYLIFT Gas Spring, Steel, Force 40, Rod Thread M5 AF640-069
- BANSBACH EASYLIFT Gas Spring, Traction, Steel, Force 200 22030A3
- BANSBACH EASYLIFT Shock Absorber, 22 lb., 156mm L FPD-1050A3-CW
- BANSBACH EASYLIFT Gas Spring, High Temperature, Force 120 60004DHD3
- BANSBACH EASYLIFT Gas Spring, Locking, Steel, Force 80 KK2X5-005
- BANSBACH EASYLIFT Gas Spring, Traction, Steel, Force 100 22036A3
- BANSBACH EASYLIFT Gas Spring, Traction, Steel, Force 45 21957A3
- BANSBACH EASYLIFT Gas Spring, High Temperature, Force 15, 60002FD3
- BANSBACH EASYLIFT Gas Spring, Steel, Force 100 AF041-088
- Bansbach Easylift Gas Springs & Dampers