Bansbach Easylift
Gas Spring, Steel, Force 60, Rod Thread M5
Mfr # AF640-071
Zoro # G0191362
$23.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Standard
- Material Steel
- Rod Thread Size M5
- Compressed Length 4.61 in
- Extended Length 8.15 in
Explore More Products
- BANSBACH EASYLIFT Gas Spring, High Temperature, Force 60 60004BD3
- BANSBACH EASYLIFT Gas Spring, High Temperature, Force 40 60003AD3
- BANSBACH EASYLIFT Gas Spring, Traction, Steel, Force 60 22002A3
- BANSBACH EASYLIFT Gas Spring, Steel, Force 30 AF041-107
- BANSBACH EASYLIFT Gas Spring, Steel, Force 125 AF243-051
- BANSBACH EASYLIFT Gas Spring, Steel, Force 90 AF042-050
- BANSBACH EASYLIFT Gas Spring, Steel, Force 20 AF041-106
- BANSBACH EASYLIFT Shock Absorber, 22 lb., 156mm L FPD-1050A2-CW
- BANSBACH EASYLIFT Shock Absorber, 110 lb., M12x1.0, 71mm L FK-1210H-C
- GENESIS Gs08-0775Md10-094 Gas Spring GSS 6364UL
- BANSBACH EASYLIFT Gas Spring, Steel, Force 400 AF543-008
- Bansbach Easylift Gas Springs & Dampers