Bansbach Easylift
Gas Spring, Steel, Force 70, Rod Thread M5
Mfr # AF640-072
Zoro # G0191371
$26.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Standard
- Material Steel
- Rod Thread Size M5
- Compressed Length 4.61 in
- Extended Length 8.15 in
Explore More Products
- BANSBACH EASYLIFT Gas Spring, Steel, Force 15, Rod Thread M5 AF640-066
- BANSBACH EASYLIFT Gas Spring, Steel, Force 80, Rod Thread M5 AF640-073
- BANSBACH EASYLIFT Gas Spring, Steel, Force 50, Rod Thread M5 AF640-070
- BANSBACH EASYLIFT Gas Spring, Stainless Steel, Force 60 AN042-066
- BANSBACH EASYLIFT Gas Spring, Stainless Steel, Force 300 55400B
- BANSBACH EASYLIFT Gas Spring, Stainless Steel, Force 50 52403A
- BANSBACH EASYLIFT Gas Spring, High Temperature, Force 90 60004ED3
- BANSBACH EASYLIFT Gas Spring, Traction, Steel, Force 200 22014A3
- BANSBACH EASYLIFT Gas Spring, Stainless Steel, Force 80 AN041-035
- BANSBACH EASYLIFT Gas Spring, Steel, Force 250 AF244-049
- BANSBACH EASYLIFT Gas Spring, Steel, Force 225 AF242-076
- Bansbach Easylift Gas Springs & Dampers