Bansbach Easylift

Gas Spring, Steel, Force 80, Rod Thread M5


$40.82
17% off
$33.49
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Type Standard
  • Material Steel
  • Rod Thread Size M5
  • Compressed Length 4.61 in
  • Extended Length 8.15 in
See all product information