5.11
Utility Shorts, XL, Black
Mfr # 43061
Zoro # G0192425
$35.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 100% Polyester
- Gender Men's
- Inseam 10-1/2"
- Fabric Weight 5.9 oz
- Fits Waist Size 40 in to 42 in
Explore More Products
- 5.11 Men's Tactical Pant, OD Green, 38 to 39" 74251
- 5.11 Stryke Pant, Size 40, Battle Brown 74369
- 5.11 Stryke Pant, Black, 42 30 74369
- 5.11 Stryke Pant, Khaki, 34 30 74369
- 5.11 Mens Cargo Pants, Size 44" x 30", Black 74439
- 5.11 Women's Taclite Pro Pant, TDU Khaki, 12, 64360
- 5.11 Tactical Shorts, 28, Khaki 73285
- 5.11 STRYKE SHORT, BATTLE BROWN, Size 40 73327
- 5.11 Fast-Tac Pants, Size 38", TDU Khaki 74462
- 5.11 Men's Tactical Pant, Black, 34 to 35" 74251
- DOVETAIL WORKWEAR Anna Taskpant - Painter's White Canvas 8x34 DWS20P4C-100-8x34
- 5.11 Work Pants and Shorts