Bansbach Easylift

Gas Spring, Locking, Steel, Force 40


$105.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Type Spring Locking
  • Material Steel
  • Rod Thread Size MF10
  • Compressed Length 16.14 in
  • Extended Length 28.15 in
See all product information