Bansbach Easylift
Gas Spring, Locking, Steel, Force 100
Mfr # KK2X1-013
Zoro # G0193164
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Rigid Locking
- Material Steel
- Rod Thread Size MF10
- Compressed Length 10.27 in
- Extended Length 14.21 in
Explore More Products
- BANSBACH EASYLIFT Gas Spring, Steel, Force 80 AF041-112
- BANSBACH EASYLIFT Gas Spring, High Temperature, Force 120 60002HD3
- BANSBACH EASYLIFT Gas Spring, Steel, Force 20, Rod Thread M5 AF640-059
- BANSBACH EASYLIFT Gas Spring, Steel, Force 50 AF042-046
- BANSBACH EASYLIFT Gas Spring, Steel, Force 400 AF543-008
- BANSBACH EASYLIFT Gas Spring, Steel, Force 110 AF042-067
- BANSBACH EASYLIFT BANSBACH Shock Absorber, Adjustable, Extension Force: 14.7N, Length: 117mm, Stroke: 12mm FWM-1612XBD-C
- BANSBACH EASYLIFT BANSBACH Shock Absorber, Adjustable, Extension Force: 71.4N, Length: 200.5mm, Stroke: 40mm FWM-2540LBD-C
- BANSBACH EASYLIFT BANSBACH Shock Absorber, Adjustable, Extension Force: 18.1N, Length: 105mm, Stroke: 16mm FA-2016EA-S
- BANSBACH EASYLIFT Gas Spring, Traction, Steel, Force 200 22054A3
- SPD Welded Blade End Gas Spring GSWB225445
- Bansbach Easylift Gas Springs & Dampers