Bansbach Easylift

Gas Spring, Locking, Steel, Force 20


$193.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Type Rigid Locking
  • Material Steel
  • Rod Thread Size MF10
  • Compressed Length 28.94 in
  • Extended Length 44.69 in
See all product information