Bansbach Easylift
Gas Spring, Locking, Steel, Force 200
Mfr # KK2X4-008
Zoro # G0193636
Free Shipping & Returns
$193.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Rigid Locking
- Material Steel
- Rod Thread Size MF10
- Compressed Length 28.94 in
- Extended Length 44.69 in
Explore More Products
- BANSBACH EASYLIFT Rotary Damper, Disk, 8.5 Nm FDN-63A-L903
- BANSBACH EASYLIFT BANSBACH Shock Absorber, Adjustable, Extension Force: 5.88N, Length: 58.9mm, Stroke: 8mm FWM-1008VBD-S
- BANSBACH EASYLIFT Gas Spring, High Temperature, Force 90 60000ED3
- BANSBACH EASYLIFT Gas Spring, Steel, Force 550 AF544-008
- BANSBACH EASYLIFT Shock Absorber, 6.6 lb., M6x0 .75, 29mm L FK-0604L-S
- BANSBACH EASYLIFT Gas Spring, High Temperature, Force 40 60000AD3
- BANSBACH EASYLIFT Gas Spring, Traction, Steel, Force 80 21955A3
- BANSBACH EASYLIFT Gas Spring, Traction, Steel, Force 101 20023A3
- BANSBACH EASYLIFT Dampers, Compression, Extended Length 8.27 HX1N0-001
- RAYMOND Gas Spring, Carbon Steel, Force 3375 lb. TU 1500-038
- BANSBACH EASYLIFT Rotary Damper, Disk, 1 Nm FDT-47A-103
- Bansbach Easylift Gas Springs & Dampers