Vf Imagewear
Pants, Blue, 20.7 cal/cm2
Mfr # PEJ3DW 14 30
Zoro # G0194442
$66.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ATPV Rating 21 cal/sq cm
- Gender Women's
- Arc Flash PPE Category 2
- Fits Waist Size 34 7/8 in
- Material Trade Name Excel FR(R)
Explore More Products
- VF IMAGEWEAR Pants, Blue, EXCEL Flame Resistant(R), Denim PEJ2DD 38 30
- VF IMAGEWEAR Pants, Stone Wash, 40 In x 32 In PEJ6SW 40 32
- VF IMAGEWEAR Pants, Blue Denim, EXCEL Flame Resistant-Âż PEJ2DD 34 34
- VF IMAGEWEAR Pants, Navy, 36 In x 30 In PMU2NV 36 30
- VF IMAGEWEAR Pants, Stone Wash, 34 In x 34 In PEJ6SW 34 34
- VF IMAGEWEAR EXCEL FR® Flame Resistant Relaxed Fit Denim Jeans PEJ2, Dark Denim, 12.5 oz., Size 38 x 37U PEJ2DD3837U
- VF IMAGEWEAR Inherent Blend Fr Work Pants, Nv 7 0Z PMW3NV 10 30
- VF IMAGEWEAR Inherent Blend Fr Work Pants, Nv 7 0Z PMW3NV 12 30
- VF IMAGEWEAR Mens 12.5 Oz Straight Fit Dnm Jean PEJMSD 38 32
- ARIAT FR Carpenter Pants, Men's, L, 38/30 10019623
- TRU-SPEC Tactical Shorts, 54" Sz, Waist 53" to 55" 4231
- Vf Imagewear Workwear and Protective Clothing