Vf Imagewear
Pants, Blue, Excel FR(TM), 48 x 30 In.
Mfr # PEJ8SW 48 30
Zoro # G0194817
Free Shipping & Returns
$77.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ATPV Rating 21 cal/sq cm
- Arc Flash PPE Category 2
- Gender Men's
- Fits Waist Size 48 in
- Size 48 x 30"
Explore More Products
- VF IMAGEWEAR Pants, Stone Wash, 36 In x 32 In PEJ6SW 36 32
- VF IMAGEWEAR Pants, Stone Wash, 40 In x 32 In PEJ6SW 40 32
- VF IMAGEWEAR Pants, Navy, 38 In x 32 In PMU2NV 38 32
- VF IMAGEWEAR Pants, Navy, 36 In x 30 In PMU2NV 36 30
- VF IMAGEWEAR Pants, Stone Wash, 34 In x 34 In PEJ6SW 34 34
- VF IMAGEWEAR Pants, Blue, EXCEL Flame Resistant(R), Denim PEJ2DD 38 30
- VF IMAGEWEAR Inherent Blend Fr Work Pants, Nv 7 0Z PMW3NV 10 28
- VF IMAGEWEAR Pants, Navy, 36 x 34 In., 11.2 cal/cm2 PEW2NV 36 34
- VF IMAGEWEAR Pants, Blue, Excel FR(TM), 34 x 32 In. PEJ8DW 34 32
- TRU-SPEC Tactical Shorts, 46" Sz, Waist 45" to 47" 4233
- NASCO Arc Flash Rain Bib Overall, Orange, Flame Resistant, 2XL 4501TFO2
- Vf Imagewear Workwear and Protective Clothing