Shop Alternate Products
This Product is Discontinued
5.11
Sub Z Crew Shirt, Storm, S (Discontinued)
Mfr # 40148
Zoro # G0196616
This Product is Discontinued
Key Features
- Size S
- Color Storm
- Fabric Weight 7 oz.
- Fits Chest Size 34" to 36"
- Length 29-3/4"