Kipp
Adjustable Handle Size: 1, , M05, Plastic, Black RAL 7021, Comp: Steel
Mfr # K0269.1051
Zoro # G0198563
$4.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Novo Grip
- Material Plastic
- Color Black Gray
- Height 1.28"
- Type Internal Thread
Explore More Products
- KIPP Adjustable Handle Size: 2, M06X15, Plastic, Green RAL 6032, Comp: Steel K0269.20686X15
- KIPP Adjustable Handle, Modern Design, Sz. 2, 1/4-20, Die Cast Zinc Black Satin, Comp: Steel K0122.2A21
- KIPP Adjustable Handle, Modern Design, Sz. 3, M10X35, Die Cast Zinc Black Satin, Comp: Steel K0122.3101X35
- KIPP Adjustable Handle, Size: 2 1/4-20X15 Zinc, Black Satin, Comp: Steel K0116.2A21X15
- KIPP Adjustable Handle Size: 1, 1/4-20X40, Plastic, Red RAL 3020, Comp: Steel K0269.1A284X40
- KIPP Adjustable Handle, Size: 3 5/16-18X50, Entirely Stainless Steel, Electropolished K0124.3A3X50
- KIPP Adjustable Handle Size: 2 M08X60, Plastic Red RAL 3020, Comp: Stainless Steel K0270.20884X60
- KIPP Adjustable Handle W Clamp Force Intensif Size:3 M10X15, Plastic Gray Ral7035, Comp:Stainless Steel K1598.31088X15
- KIPP Adjustable Handle Size: 3, M08X55, Plastic, Green RAL 6032, Comp: Steel K0269.30886X55
- KIPP Adjustable Handle With Push Button, Size: 1, 10-24, Plastic Black, Comp: Steel, Button: Red K0269.711A0
- KIPP Pull Handles stainless steel, Style B K0198.140082
- Kipp Levers & Handles