Kipp
Adjustable Handle Size: 2, , M08, Plastic, Black RAL 7021, Comp: Steel
Mfr # K0269.2081
Zoro # G0198633
$6.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Novo Grip
- Thread Size M8
- Material Plastic
- Color Black Gray
- Height 1.79"
Explore More Products
- KIPP Adjustable Handle Size: 1, M05X45, Plastic, Red RAL 3020, Comp: Steel K0269.10584X45
- KIPP Adjustable Handle With Push Button, Size: 4, 1/2-13X35, Plastic Black, Comp: Steel, Button: Red K0269.714A5X35
- KIPP Adjustable Handle, Size: 4 3/8-16X40 Zinc, Black Satin, Comp: Steel K0116.4A41X40
- KIPP Adjustable Handle, Steel, Size: 3 M08X35, Black Powder Coated, Comp: Black Oxidized K0752.3081X35
- KIPP Adjustable Handle, Size: 3 5/16-18X30 Zinc, Black Satin, Comp: Steel K0116.3A31X30
- KIPP Adjustable Handle, Size: 1 10-32X25, Zinc Black Satin, Comp: Stainless Steel K0123.1A11X25
- KIPP Adjustable Handle, Modern Design, Sz. 2, M06X25, Die Cast Zinc Black Satin, Comp: Steel K0122.2061X25
- KIPP Adjustable Tension Levers low profile, internal thread, 0°, metric K0114.1081
- KIPP Tension Lever, 5/16-18 External Thread, 0.78"L, 15 Deg., Low Profile K0114.1A32X20
- KIPP Adjustable Handle, Modern Design, Sz. 3, M10X25, Die Cast Zinc Black Satin, Comp: Steel K0122.3101X25
- KIPP Adjustable Handle, Soft Touch, Size: 2 M08X30 Plastic, Black RAL 7021, Comp: Stainless Steel K0126.20801X30
- Kipp Levers & Handles