Kipp
Adjustable Handle Size: 1, 1/4-20X35, Plastic, Black RAL 7021, Comp: Steel
Mfr # K0269.1A21X35
Zoro # G0199376
$5.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Novo Grip
- Screw Length 35.00mm
- Material Plastic
- Color Black Gray
- Height 2.56"
Explore More Products
- KIPP Adjustable Handle, Modern Design, Sz. 2, M08X60, Die Cast Zinc Black Satin, Comp: Steel K0122.2081X60
- KIPP Adjustable Handle With Push Button, Size: 2, M08, Plastic Orange, Comp: Steel, Button: Black K0269.72208
- KIPP Adjustable Handle With Push Button, Size: 2, 5/16-18X40, Plastic Black, Comp: Steel, Button: Red K0269.712A3X40
- KIPP Adjustable Tension Levers low profile, external thread, 15°, metric K0114.1102X25
- KIPP Adjustable Handle Size: 3 M08X30, Plastic Blue RAL 5017, Comp: Stainless Steel K0270.30887X30
- KIPP Adjustable Handle, Size: 5 1/2-13X40 Zinc, Black Satin, Comp: Steel K0116.5A51X40
- KIPP Adjustable Handle, Steel, Size: 4 M10X40, Black Powder Coated, Comp: Black Oxidized K0752.4101X40
- KIPP Adjustable Handle With Push Button, Size: 2, 5/16-18X45, Plastic Black, Comp: Steel, Button: Red K0269.712A3X45
- KIPP Adjustable Handle, Size: 1 10-32X25 Zinc, Black Satin, Comp: Stainless Steel K0117.1A11X25
- KIPP Adjustable Handle, Size: 1 1/4-20X20 Zinc, Black Satin, Comp: Steel K0116.1A21X20
- KIPP Adjustable Handle Size: 2, 5/16-18X30, Plastic, Red RAL 3020, Comp: Steel K0269.2A384X30
- Kipp Hand Knobs and Wheels