Shop Alternate Products
This Product is Discontinued
Ez Edge Transitions
ADA Ramp, 1-1/2In.H, 15In.L, 49-5/8In.W, Blk (Discontinued)
Mfr # RAEZ1310
Zoro # G0203056
Free Shipping & Returns
This Product is Discontinued
Key Features
- Finish matte
- Width 49 5/8 in
- Length 15 in
- Height 1 1/2 in
- Material Rubber