Shop Alternate Products
This Product is Discontinued
Ez Edge Transitions
ADA Ramp, 7/8In.H, 8In.L, 60In.W, Black (Discontinued)
Mfr # RAEZ0120
Zoro # G0203150
Free Shipping & Returns
This Product is Discontinued
Key Features
- Material Rubber
- Surface Type Flush
- Color Black
- Finish matte
- Standards Industry ADA Compliant