Safepath Products
ADA Ramp, 1-1/8" H, 12-1/4" L, 42" W, Brn
Mfr # BHR1110NB
Zoro # G0203248
Free Shipping & Returns
$75.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Exterior, Interior, Residential and Commercial Applications
- Finish Textured
- Width 42 in
- Length 12 1/4 in
- Overall Length 42"
Explore More Products
- SAFEPATH PRODUCTS ADA Ramp, 1-1/8" H, 12-1/4" L, 42" W, Brn BHR1111DC
- SAFEPATH PRODUCTS ADA Ramp, 1-1/8" H, 12-1/4" L, 42" W, Brz BHR1110AB
- SAFEPATH PRODUCTS ADA Ramp, 1-1/8" H, 12-1/4" L, 42" W, Gr BHR1110GG
- SAFEPATH PRODUCTS ADA Ramp, 1-1/8" H, 12-1/4" L, 42" W, Brn BHR1110TC
- SAFEPATH PRODUCTS ADA Ramp, 1-1/8" H, 12-1/4" L, 42" W, Red BHR1110RB
- EZ-ACCESS SUITCASE Singlefold Ramp SFAS05 - 5'L x 29-1/2inW - 800 Lb. Capacity SUITCASE SFAS05
- PRAIRIE VIEW INDUSTRIES PVI Adjustable Threshold Ramp - 12inL x 32inW - 800 Lb. Capacity ATH1232
- NATIONAL GUARD ADA Ramp, Aluminum, 6 x 72 In 657-72
- NATIONAL GUARD ADA Ramp, Aluminum, 6 x 48 In 657-48
- EZ-ACCESS SUITCASE Triplefold Ramp TFAS07- 7'L x 29-1/2inW - 800 Lb. Capacity SUITCASE TFAS07
- EZ-ACCESS Transitions Modular Entry Ramp 1in - 6-1/2inL x 34inW - 700 Lb. Cap. TMER 1
- Safepath Products Door Accessories