- Home
- /
- Safety
- /
- Personal Protective Equipment (PPE)
- /
- Foot Protection
- /
- Dress Shoes
- /
- Work/Dress Shoes, Pln, Mens, 7, Black, PR
Shop Alternate Products
This Product is Discontinued
Rockport Works
Work/Dress Shoes, Pln, Mens, 7, Black, PR (Discontinued)
Mfr # RK6522
Zoro # G0203375
Free Shipping & Returns
This Product is Discontinued
Key Features
- Size 7
- Footwear Width M
- Footwear Closure Type Lace Up
- Color Black
- Footwear Style Oxford Shoe
- Brand Rockport Works
- MFR #RK6522
- Zoro #G0203375
- UPC #690774263192
- Country of OriginChina
- Category Dress Shoes
Dimensions
Size | 7 |
Footwear Width | M |
Heel Height | Less Than 1/2 in |
Height | 4 in |
Footwear Size | 7 |
Width | M |
Size (PRINT) | 7 |
Overall Height | 4 in |
Details
Item | Oxford Shoe |
Footwear Closure Type | Lace Up |
Color | Black |
Footwear Style | Oxford Shoe |
Gender | Men's |
Satra Slip Test Results- Dairy Tile Wet | Not Tested |
Mark II Slip Test Results- Dairy Tile Oily Wet | 0.70 |
Footwear Construction Type | Cemented |
Satra Slip Test Results- Dairy Tile Oily | Not Tested |
Satra Slip Test Results- Dairy Tile Dry | Not Tested |
Max. Heat Rating | 300 Degrees F |
Completely Non Metallic | Yes |
Satra Slip Test Results- Dairy Tile Oily Wet | Not Tested |
ASTM Footwear Class | F2413-11 I/75 C/75 |
Electrical Hazard Rated | No |
Mark II Slip Test Results- Dairy Tile Dry | 1.10 |
Outsole Material | Rubber |
Mark II Slip Test Results- Dairy Tile Wet | 1.10 |
Mark II Slip Test Results- Dairy Tile Oily | 0.48 |
Liner Material | Mesh, Nylon |
Manufacturers Suggested Sole Slip Rating | Best |
Toe Type | Plain |
CSA Footwear Standard | Not Specified |
Upper Material | Leather |
Resists | Slips |
Safety Criteria | Best Slip-Resistance, Chemical-Resistant Sole, Flat Heel, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Plain Toe |
Standards | ASTM F2413-11 |
Series | RK6522 |
Insole System | Dynamic Suspension System |
Slip Resistant | Yes |
Midsole Material | EVA |
Metal Chip Resisting Sole | No |
Shank Material | Plastic |
Chemical Resisting Sole | Yes |
Toe Shape | Square |
Footwear Shank Type | Plastic |
Predominant Footwear Color | Black |
Ninety Degree Heel | No |
Style Number | 6522 |
Removable Insole | Yes |
Upper Material Description | Leather |
Non Metallic Upper | Yes |
Waterproof Type | None |
Insulated | No |
Upper Boot Material | All Leather |
Metatarsal Guard | No |
Footwear Sole Pattern | Low Lug |
Waterproof | No |
Heel Style | Flat Heel |
Upper Color | Black |
Static Dissipative | No |
Conductive | No |
Wide Toe Cap | No |
Non-Marking Upper | Yes |
Material | Leather |
Closure Type | Lace Up |
Chain Saw Cut Resistant | No |
Non-Marking Sole | No |
Puncture Resistant Insole | No |
Oil Resisting Sole | Yes |
Heat Resistant | No |
Metatarsal Guard Style | None |
Maximum Heat Rating | 300 Degrees F |
Style Family | Oxford Shoe |
Toe Cap Material | Not Applicable |
Slip-Resistance Value - Mark II - Oily | 0.48 |
Liner Technology | Moisture Wicking |
CSA Standards Met | Not Applicable |
Closure | Lace Up |
Heel Definition | Flat Heel |
Construction | Cemented |
All-Leather Upper | Yes |
Slip-Resistance Value - Mark II - Wet | 1.1 |
Insulation Weight | Not Applicable |
Slip-Resistance Value - Mark II - Oily/Wet | 0.7 |
Insulation Technology | Not Applicable |
Insole Technology | Dynamic Suspension System |
Slip-Resistance Value - Mark II - Dry | 1.1 |
Upper Material (PRINT) | Leather |
Manufacturer-Suggested Sole Slip Rating (PRINT) | Best |
Liner Material (PRINT) | Mesh, Nylon |
Oil-Resisting Sole (PRINT) | Yes |
Chemical-Resisting Sole (PRINT) | Yes |
ASTM Standards Met (PRINT) | Compression (C), Impact (I) |
Metal Chip-Resisting Sole (PRINT) | No |
Midsole Material (PRINT) | EVA |
Ninety-Degree Heel (PRINT) | No |
Maximum Heat Rating (PRINT) | 300 Degrees F |
Metatarsal Guard (PRINT) | No |
Shank Material (PRINT) | Plastic |
Outsole Material (PRINT) | Rubber |
Insulation Weight (PRINT) | Not Applicable |
Puncture-Resistant Sole (PRINT) | No |
Gender (PRINT) | Men's |
Metal Chip-Resisting Sole | No |
ASTM Standards Met | Compression (C), Impact (I) |
Chemical-Resisting Sole | Yes |
Puncture-Resistant Sole | No |
Oil-Resisting Sole | Yes |
Ninety-Degree Heel | No |
Manufacturer-Suggested Sole Slip Rating | Best |
Description
Oxford Shoe, Style Family Oxford Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 7, Static Dissipative No, Style Number 6522