- Home
- /
- Safety
- /
- Personal Protective Equipment (PPE)
- /
- Foot Protection
- /
- Dress Shoes
- /
- Work/Dress Shoes, Pln, Mens, 7-1/2, Blk, PR
Shop Alternate Products
This Product is Discontinued
Rockport Works
Work/Dress Shoes, Pln, Mens, 7-1/2, Blk, PR (Discontinued)
Mfr # RK6522
Zoro # G0203384
Free Shipping & Returns
This Product is Discontinued
Key Features
- Size 7 1/2
- Footwear Width M
- Footwear Closure Type Lace Up
- Color Black
- Footwear Style Oxford Shoe
- Brand Rockport Works
- MFR #RK6522
- Zoro #G0203384
- UPC #690774263208
- Country of OriginChina
- Category Dress Shoes
Dimensions
Size | 7 1/2 |
Footwear Width | M |
Heel Height | Less Than 1/2 in |
Footwear Size | 7 1/2 |
Height | 4 in |
Width | M |
Size (PRINT) | 7 1/2 |
Overall Height | 4 in |
Details
Item | Oxford Shoe |
Footwear Closure Type | Lace Up |
Color | Black |
Footwear Style | Oxford Shoe |
Gender | Men's |
Max. Heat Rating | 300 Degrees F |
Liner Material | Mesh, Nylon |
Mark II Slip Test Results- Dairy Tile Oily | 0.48 |
Satra Slip Test Results- Dairy Tile Oily | Not Tested |
Manufacturers Suggested Sole Slip Rating | Best |
Completely Non Metallic | Yes |
Mark II Slip Test Results- Dairy Tile Wet | 1.10 |
ASTM Footwear Class | F2413-11 I/75 C/75 |
Satra Slip Test Results- Dairy Tile Dry | Not Tested |
Mark II Slip Test Results- Dairy Tile Oily Wet | 0.70 |
Outsole Material | Rubber |
Footwear Construction Type | Cemented |
Toe Type | Plain |
Satra Slip Test Results- Dairy Tile Oily Wet | Not Tested |
CSA Footwear Standard | Not Specified |
Mark II Slip Test Results- Dairy Tile Dry | 1.10 |
Satra Slip Test Results- Dairy Tile Wet | Not Tested |
Electrical Hazard Rated | No |
Upper Material | Leather |
Resists | Slips |
Safety Criteria | Best Slip-Resistance, Chemical-Resistant Sole, Flat Heel, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Plain Toe |
Standards | ASTM F2413-11 |
Insole System | Dynamic Suspension System |
Insulated | No |
Material | Leather |
Metatarsal Guard Style | None |
Non-Marking Sole | No |
Puncture Resistant Insole | No |
Upper Color | Black |
Ninety Degree Heel | No |
Shank Material | Plastic |
Waterproof | No |
Series | RK6522 |
Slip Resistant | Yes |
Style Number | 6522 |
Predominant Footwear Color | Black |
Heel Style | Flat Heel |
Metatarsal Guard | No |
Upper Material Description | Leather |
Waterproof Type | None |
Heat Resistant | No |
Non-Marking Upper | Yes |
Midsole Material | EVA |
Metal Chip Resisting Sole | No |
Oil Resisting Sole | Yes |
Conductive | No |
Chemical Resisting Sole | Yes |
Wide Toe Cap | No |
Static Dissipative | No |
Chain Saw Cut Resistant | No |
Closure Type | Lace Up |
Non Metallic Upper | Yes |
Removable Insole | Yes |
Footwear Shank Type | Plastic |
Upper Boot Material | All Leather |
Toe Shape | Square |
Footwear Sole Pattern | Low Lug |
Style Family | Oxford Shoe |
Closure | Lace Up |
Toe Cap Material | Not Applicable |
Maximum Heat Rating | 300 Degrees F |
Insulation Technology | Not Applicable |
Slip-Resistance Value - Mark II - Oily | 0.48 |
Insole Technology | Dynamic Suspension System |
Heel Definition | Flat Heel |
Liner Technology | Moisture Wicking |
Insulation Weight | Not Applicable |
CSA Standards Met | Not Applicable |
Construction | Cemented |
Slip-Resistance Value - Mark II - Wet | 1.1 |
Slip-Resistance Value - Mark II - Oily/Wet | 0.7 |
All-Leather Upper | Yes |
Slip-Resistance Value - Mark II - Dry | 1.1 |
Maximum Heat Rating (PRINT) | 300 Degrees F |
Insulation Weight (PRINT) | Not Applicable |
Outsole Material (PRINT) | Rubber |
Ninety-Degree Heel (PRINT) | No |
Metatarsal Guard (PRINT) | No |
Puncture-Resistant Sole (PRINT) | No |
Gender (PRINT) | Men's |
Midsole Material (PRINT) | EVA |
Oil-Resisting Sole (PRINT) | Yes |
Liner Material (PRINT) | Mesh, Nylon |
Upper Material (PRINT) | Leather |
Chemical-Resisting Sole (PRINT) | Yes |
Metal Chip-Resisting Sole (PRINT) | No |
Shank Material (PRINT) | Plastic |
ASTM Standards Met (PRINT) | Compression (C), Impact (I) |
Manufacturer-Suggested Sole Slip Rating (PRINT) | Best |
Chemical-Resisting Sole | Yes |
Ninety-Degree Heel | No |
ASTM Standards Met | Compression (C), Impact (I) |
Puncture-Resistant Sole | No |
Oil-Resisting Sole | Yes |
Metal Chip-Resisting Sole | No |
Manufacturer-Suggested Sole Slip Rating | Best |
Description
Oxford Shoe, Style Family Oxford Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 7 1/2, Static Dissipative No, Style Number 6522