- Home
- /
- Safety
- /
- Personal Protective Equipment (PPE)
- /
- Foot Protection
- /
- Dress Shoes
- /
- Work/Dress Shoes, Pln, Mens, 8, Black, PR
Shop Alternate Products
This Product is Discontinued
Rockport Works
Work/Dress Shoes, Pln, Mens, 8, Black, PR (Discontinued)
Mfr # RK6522
Zoro # G0203393
Free Shipping & Returns
This Product is Discontinued
Key Features
- Size 8
- Footwear Width M
- Footwear Closure Type Lace Up
- Color Black
- Footwear Style Oxford Shoe
- Brand Rockport Works
- MFR #RK6522
- Zoro #G0203393
- UPC #690774263215
- Country of OriginChina
- Category Dress Shoes
Dimensions
Size | 8 |
Footwear Width | M |
Height | 4 in |
Heel Height | Less Than 1/2 in |
Footwear Size | 8 |
Width | M |
Overall Height | 4 in |
Size (PRINT) | 8 |
Details
Item | Oxford Shoe |
Footwear Closure Type | Lace Up |
Color | Black |
Footwear Style | Oxford Shoe |
Gender | Men's |
Toe Type | Plain |
Completely Non Metallic | Yes |
Mark II Slip Test Results- Dairy Tile Oily | 0.48 |
Outsole Material | Rubber |
Liner Material | Mesh, Nylon |
Satra Slip Test Results- Dairy Tile Oily | Not Tested |
Mark II Slip Test Results- Dairy Tile Wet | 1.10 |
Max. Heat Rating | 300 Degrees F |
Satra Slip Test Results- Dairy Tile Oily Wet | Not Tested |
Electrical Hazard Rated | No |
Footwear Construction Type | Cemented |
Manufacturers Suggested Sole Slip Rating | Best |
Satra Slip Test Results- Dairy Tile Wet | Not Tested |
ASTM Footwear Class | F2413-11 I/75 C/75 |
Mark II Slip Test Results- Dairy Tile Oily Wet | 0.70 |
Satra Slip Test Results- Dairy Tile Dry | Not Tested |
CSA Footwear Standard | Not Specified |
Mark II Slip Test Results- Dairy Tile Dry | 1.10 |
Upper Material | Leather |
Resists | Slips |
Safety Criteria | Best Slip-Resistance, Chemical-Resistant Sole, Flat Heel, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Plain Toe |
Standards | ASTM F2413-11 |
Footwear Shank Type | Plastic |
Slip Resistant | Yes |
Oil Resisting Sole | Yes |
Upper Color | Black |
Series | RK6522 |
Predominant Footwear Color | Black |
Non Metallic Upper | Yes |
Wide Toe Cap | No |
Waterproof Type | None |
Metatarsal Guard | No |
Chain Saw Cut Resistant | No |
Heat Resistant | No |
Conductive | No |
Upper Material Description | Leather |
Upper Boot Material | All Leather |
Material | Leather |
Static Dissipative | No |
Shank Material | Plastic |
Ninety Degree Heel | No |
Waterproof | No |
Style Number | 6522 |
Closure Type | Lace Up |
Puncture Resistant Insole | No |
Footwear Sole Pattern | Low Lug |
Metal Chip Resisting Sole | No |
Heel Style | Flat Heel |
Chemical Resisting Sole | Yes |
Toe Shape | Square |
Insulated | No |
Removable Insole | Yes |
Non-Marking Upper | Yes |
Metatarsal Guard Style | None |
Insole System | Dynamic Suspension System |
Non-Marking Sole | No |
Midsole Material | EVA |
Style Family | Oxford Shoe |
Construction | Cemented |
CSA Standards Met | Not Applicable |
Closure | Lace Up |
Liner Technology | Moisture Wicking |
Slip-Resistance Value - Mark II - Dry | 1.1 |
Toe Cap Material | Not Applicable |
Insulation Weight | Not Applicable |
Heel Definition | Flat Heel |
Slip-Resistance Value - Mark II - Oily | 0.48 |
Insulation Technology | Not Applicable |
Insole Technology | Dynamic Suspension System |
Slip-Resistance Value - Mark II - Wet | 1.1 |
All-Leather Upper | Yes |
Maximum Heat Rating | 300 Degrees F |
Slip-Resistance Value - Mark II - Oily/Wet | 0.7 |
Metal Chip-Resisting Sole (PRINT) | No |
Ninety-Degree Heel (PRINT) | No |
Liner Material (PRINT) | Mesh, Nylon |
Midsole Material (PRINT) | EVA |
Upper Material (PRINT) | Leather |
Insulation Weight (PRINT) | Not Applicable |
Manufacturer-Suggested Sole Slip Rating (PRINT) | Best |
Puncture-Resistant Sole (PRINT) | No |
Metatarsal Guard (PRINT) | No |
Maximum Heat Rating (PRINT) | 300 Degrees F |
Gender (PRINT) | Men's |
Chemical-Resisting Sole (PRINT) | Yes |
Oil-Resisting Sole (PRINT) | Yes |
Shank Material (PRINT) | Plastic |
ASTM Standards Met (PRINT) | Compression (C), Impact (I) |
Outsole Material (PRINT) | Rubber |
Puncture-Resistant Sole | No |
Ninety-Degree Heel | No |
Metal Chip-Resisting Sole | No |
ASTM Standards Met | Compression (C), Impact (I) |
Oil-Resisting Sole | Yes |
Chemical-Resisting Sole | Yes |
Manufacturer-Suggested Sole Slip Rating | Best |
Description
Oxford Shoe, Style Family Oxford Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 8, Static Dissipative No, Style Number 6522