- Home
- /
- Safety
- /
- Personal Protective Equipment (PPE)
- /
- Foot Protection
- /
- Dress Shoes
- /
- Work/Dress Shoes, Pln, Mens, 9, Black, PR
Shop Alternate Products
This Product is Discontinued
Rockport Works
Work/Dress Shoes, Pln, Mens, 9, Black, PR (Discontinued)
Mfr # RK6522
Zoro # G0203411
Free Shipping & Returns
This Product is Discontinued
Key Features
- Size 9
- Footwear Width M
- Footwear Closure Type Lace Up
- Color Black
- Footwear Style Oxford Shoe
- Brand Rockport Works
- MFR #RK6522
- Zoro #G0203411
- UPC #690774263239
- Country of OriginChina
- Category Dress Shoes
Dimensions
Size | 9 |
Footwear Width | M |
Footwear Size | 9 |
Heel Height | Less Than 1/2 in |
Height | 4 in |
Width | M |
Overall Height | 4 in |
Size (PRINT) | 9 |
Details
Item | Oxford Shoe |
Footwear Closure Type | Lace Up |
Color | Black |
Footwear Style | Oxford Shoe |
Gender | Men's |
Mark II Slip Test Results- Dairy Tile Oily | 0.48 |
Satra Slip Test Results- Dairy Tile Dry | Not Tested |
Mark II Slip Test Results- Dairy Tile Dry | 1.10 |
Mark II Slip Test Results- Dairy Tile Oily Wet | 0.70 |
Mark II Slip Test Results- Dairy Tile Wet | 1.10 |
Satra Slip Test Results- Dairy Tile Wet | Not Tested |
Electrical Hazard Rated | No |
Max. Heat Rating | 300 Degrees F |
CSA Footwear Standard | Not Specified |
Manufacturers Suggested Sole Slip Rating | Best |
Liner Material | Mesh, Nylon |
Completely Non Metallic | Yes |
ASTM Footwear Class | F2413-11 I/75 C/75 |
Footwear Construction Type | Cemented |
Satra Slip Test Results- Dairy Tile Oily | Not Tested |
Toe Type | Plain |
Outsole Material | Rubber |
Satra Slip Test Results- Dairy Tile Oily Wet | Not Tested |
Resists | Slips |
Upper Material | Leather |
Safety Criteria | Best Slip-Resistance, Chemical-Resistant Sole, Flat Heel, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Plain Toe |
Standards | ASTM F2413-11 |
Metal Chip Resisting Sole | No |
Shank Material | Plastic |
Static Dissipative | No |
Footwear Sole Pattern | Low Lug |
Series | RK6522 |
Ninety Degree Heel | No |
Non-Marking Upper | Yes |
Upper Material Description | Leather |
Non Metallic Upper | Yes |
Slip Resistant | Yes |
Heel Style | Flat Heel |
Style Number | 6522 |
Closure Type | Lace Up |
Chain Saw Cut Resistant | No |
Metatarsal Guard | No |
Non-Marking Sole | No |
Waterproof Type | None |
Puncture Resistant Insole | No |
Toe Shape | Square |
Material | Leather |
Heat Resistant | No |
Predominant Footwear Color | Black |
Midsole Material | EVA |
Insole System | Dynamic Suspension System |
Footwear Shank Type | Plastic |
Waterproof | No |
Chemical Resisting Sole | Yes |
Upper Boot Material | All Leather |
Conductive | No |
Oil Resisting Sole | Yes |
Metatarsal Guard Style | None |
Upper Color | Black |
Insulated | No |
Removable Insole | Yes |
Wide Toe Cap | No |
Slip-Resistance Value - Mark II - Wet | 1.1 |
Insole Technology | Dynamic Suspension System |
Style Family | Oxford Shoe |
Liner Technology | Moisture Wicking |
Slip-Resistance Value - Mark II - Dry | 1.1 |
Closure | Lace Up |
Slip-Resistance Value - Mark II - Oily | 0.48 |
Maximum Heat Rating | 300 Degrees F |
CSA Standards Met | Not Applicable |
Toe Cap Material | Not Applicable |
Construction | Cemented |
Insulation Technology | Not Applicable |
Slip-Resistance Value - Mark II - Oily/Wet | 0.7 |
Insulation Weight | Not Applicable |
All-Leather Upper | Yes |
Heel Definition | Flat Heel |
Ninety-Degree Heel (PRINT) | No |
Manufacturer-Suggested Sole Slip Rating (PRINT) | Best |
Outsole Material (PRINT) | Rubber |
Shank Material (PRINT) | Plastic |
ASTM Standards Met (PRINT) | Compression (C), Impact (I) |
Upper Material (PRINT) | Leather |
Maximum Heat Rating (PRINT) | 300 Degrees F |
Chemical-Resisting Sole (PRINT) | Yes |
Gender (PRINT) | Men's |
Metatarsal Guard (PRINT) | No |
Midsole Material (PRINT) | EVA |
Liner Material (PRINT) | Mesh, Nylon |
Puncture-Resistant Sole (PRINT) | No |
Oil-Resisting Sole (PRINT) | Yes |
Metal Chip-Resisting Sole (PRINT) | No |
Insulation Weight (PRINT) | Not Applicable |
Ninety-Degree Heel | No |
ASTM Standards Met | Compression (C), Impact (I) |
Manufacturer-Suggested Sole Slip Rating | Best |
Metal Chip-Resisting Sole | No |
Oil-Resisting Sole | Yes |
Chemical-Resisting Sole | Yes |
Puncture-Resistant Sole | No |
Description
Oxford Shoe, Style Family Oxford Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 9, Static Dissipative No, Style Number 6522